Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.360.080
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M36X80
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M36
Length
80 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
84
d-D
M36
dk (max.)
54
Full thread if L ≤
110
k (max.)
36
L (mm)
80
P
4
s
27
Download as PDF
Print
Standards
NEN
1241
ISO
4762
DIN
912
BS
4168-1
NF
E25-125
ASME
B18.3.1M
Article numbers
Article number
07000.360.080
EAN
8715492048875
UBB
950351394438
UNSPSC
31161605