text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M36X240


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M36
Length 240 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 84
d-D M36
dk (max.) 54
Full thread if L ≤ 110
k (max.) 36
L (mm) 240
P 4
s 27

Standards

BS 4168-1
ASME B18.3.1M
NEN 1241
DIN 912
NF E25-125
ISO 4762

Article numbers

Article number 07000.360.240
EAN 8715492049025
UBB 950351395344
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.