text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M30X280


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M30
Length 280 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 72
d-D M30
dk (max.) 45
Full thread if L ≤ 100
k (max.) 30
L (mm) 280
P 3.5
s 22

Standards

ISO 4762
NF E25-125
BS 4168-1
ASME B18.3.1M
DIN 912
NEN 1241

Article numbers

Article number 07000.300.280
EAN 8715492048592
UBB 950351393281
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.