text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M24X300


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M24
Length 300 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 60
d-D M24
dk (max.) 36
Full thread if L ≤ 85
k (max.) 24
L (mm) 300
P 3
s 19

Standards

ASME B18.3.1M
NEN 1241
BS 4168-1
DIN 912
NF E25-125
ISO 4762

Article numbers

Article number 07000.240.300
EAN 8715492047977
UBB 950351390543
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.