text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M18X180


Article number
Diameter
Length
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M18
Length 180 mm
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 48
d-D M18
dk (max.) 27
Full thread if L ≤ 65
k (max.) 18
L (mm) 180
P 2.5
s 14

Standards

BS 4168-1
ISO 4762
NF E25-125
NEN 1241
DIN 912
ASME B18.3.1M

Article numbers

Article number 07000.180.180
EAN 8715492046840
UBB 950351384454
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.