Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.140.150
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M14X150
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M14
Length
150 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
40
d-D
M14
dk (max.)
21
Full thread if L ≤
55
k (max.)
14
L (mm)
150
P
2
s
12
Download as PDF
Print
Standards
ISO
4762
NF
E25-125
NEN
1241
ASME
B18.3.1M
DIN
912
BS
4168-1
Article numbers
Article number
07000.140.150
EAN
8715492046123
UBB
950351380726
UNSPSC
31161605
Download CAD model