MAVE B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.100.300
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M10X300
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M10
Length
300 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
32
d-D
M10
dk (max.)
16
Full thread if L ≤
40
k (max.)
10
L (mm)
300
P
1.5
s
8
Download as PDF
Print
Standards
BS
4168-1
ISO
4762
NF
E25-125
ASME
B18.3.1M
DIN
912
NEN
1241
Article numbers
Article number
07000.100.300
EAN
8715492045485
UBB
953351174958
UNSPSC
31161605