text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 M27X120


Article number
Diameter
Length
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter M27
Length 120 mm
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 66
d-D M27
dk (max.) 40
Full thread if L ≤ 90
k (max.) 27
L (mm) 120
P 3
s 19

Standards

ASME B18.3.1M
DIN 912
ISO 4762
NEN 1241
NF E25-125
BS 4168-1

Article numbers

Article number 55050.270.120
EAN 8715492329523
UBB 951351954288
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.