Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
55050
55050.240.075
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
Hexagon socket head cap screw DIN 912 Stainless steel A4 M24X75
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M24
Length
75 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 are minimal property class 50.
Dimensions
b
60
d-D
M24
dk (max.)
36
Full thread if L ≤
85
k (max.)
24
L (mm)
75
P
3
s
19
Download as PDF
Print
Standards
DIN
912
ASME
B18.3.1M
BS
4168-1
ISO
4762
NF
E25-125
NEN
1241
Article numbers
Article number
55050.240.075
EAN
8715494541657
UBB
500571297729
UNSPSC
31161605
Download CAD model