text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 M14X130


Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter M14
Length 130 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 40
d-D M14
dk (max.) 21
Full thread if L ≤ 55
k (max.) 14
L (mm) 130
P 2
s 12

Standards

BS 4168-1
DIN 912
ASME B18.3.1M
NEN 1241
ISO 4762
NF E25-125

Article numbers

Article number 55050.140.130
EAN 8715494620925
UBB 500633381362
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.