Synspec B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
53570
53570.050.035
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
Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M5X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
80
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
35 mm
Class
80
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
b
22
d-D
M5
dk (max.)
8.5
Full thread if L ≤
25
k (max.)
5
L (mm)
35
P
0.8
s
4
Download as PDF
Print
Standards
ISO
4762
ASME
B18.3.1M
BS
4168-1
DIN
912
NF
E25-125
NEN
1241
Article numbers
Article number
53570.050.035
EAN
8715492319296
UBB
955351196220
UNSPSC
31161605
Download CAD model