Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
53570
53570.040.005
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
Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M4X5
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
80
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M4
Length
5 mm
Class
80
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Dimensions
b
20
d-D
M4
dk (max.)
7
Full thread if L ≤
25
k (max.)
4
L (mm)
5
P
0.7
s
3
Download as PDF
Print
Standards
BS
4168-1
NEN
1241
NF
E25-125
ISO
4762
ASME
B18.3.1M
DIN
912
Article numbers
Article number
53570.040.005
EAN
8715494614931
UBB
500633321475
UNSPSC
31161605