text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M16X120


Article number
Diameter
Length
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter M16
Length 120 mm
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

b 44
d-D M16
dk (max.) 24
Full thread if L ≤ 60
k (max.) 16
L (mm) 120
P 2
s 14

Standards

NEN 1241
DIN 912
ISO 4762
ASME B18.3.1M
NF E25-125
BS 4168-1

Article numbers

Article number 53570.160.120
EAN 8715494615532
UBB 500633327415
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.