text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M6X22


Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M6
Length 22 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 22
P 1
s 5

Standards

DIN 912
NF E25-125
ASME B18.3.1M
ISO 4762
NEN 1241
BS 4168-1

Article numbers

Article number 51050.060.022
EAN 8715494462518
UBB 500571262087
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.