text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M6X18


Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M6
Length 18 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 18
P 1
s 5

Standards

BS 4168-1
ASME B18.3.1M
DIN 912
ISO 4762
NEN 1241
NF E25-125

Article numbers

Article number 51050.060.018
EAN 8715494512237
UBB 500621785095
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.