Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
51050
51050.025.004
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
Hexagon socket head cap screw DIN 912 Stainless steel A2 M2,5X4
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M2.5
Length
4 mm
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 are minimal property class 50.
Dimensions
b
17
d-D
M2.5
dk (max.)
4.5
Full thread if L ≤
25
k (max.)
2.5
L (mm)
4
P
0.45
s
2
Download as PDF
Print
Standards
BS
4168-1
ASME
B18.3.1M
NF
E25-125
ISO
4762
NEN
1241
DIN
912
Article numbers
Article number
51050.025.004
EAN
8715493796997
UBB
955351368738
UNSPSC
31161605