text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M12X230


Article number
Diameter
Length
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M12
Length 230 mm
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 230
P 1.75
s 10

Standards

ASME B18.3.1M
NF E25-125
ISO 4762
BS 4168-1
NEN 1241
DIN 912

Article numbers

Article number 51050.120.230
EAN 8715494462945
UBB 500571265478
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.