text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M12X170


Article number
Diameter
Length
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M12
Length 170 mm
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 170
P 1.75
s 10

Standards

BS 4168-1
ISO 4762
NEN 1241
ASME B18.3.1M
NF E25-125
DIN 912

Article numbers

Article number 51050.120.170
EAN 8715494462877
UBB 500571265056
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.