Synspec B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
45205
45205.060.040
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
Hexagon socket head cap screw DIN 912 Aluminium P60 M6X40
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
P60
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Aluminium
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
40 mm
Class
P60
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Aluminium
Thread direction
Right
Thread
Metric thread
Dimensions
b
24
d-D
M6
dk (max.)
10
Full thread if L ≤
30
k (max.)
6
L (mm)
40
P
1
s
5
Download as PDF
Print
Standards
NEN
1241
ISO
4762
ASME
B18.3.1M
NF
E25-125
BS
4168-1
DIN
912
Article numbers
Article number
45205.060.040
EAN
8715494294812
UBB
500577269730
UNSPSC
31161605
Download CAD model