text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.8 M10X20


Article number
Diameter
Length
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M10
Length 20 mm
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 32
d-D M10
dk (max.) 20.69
Full thread if L ≤ 50
k (max.) 6.2
L (mm) 20
P 1.5
s 6
α 90

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number 07470.100.020
EAN 8715492151674
UBB 950351491036
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.