text.skipToContent text.skipToNavigation

Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A2 M12X45


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M12
Length 45 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M12
dc (max.) 26
Full thread if L ≤ 50
k (max.) 6.6
L (mm) 45
P 1.75
s 8

Standards

ISO 7380-2

Article numbers

Article number 51028.120.045
EAN 8715494607278
UBB 500633131130
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.