text.skipToContent text.skipToNavigation

Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A2 M10X16


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M10
Length 16 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M10
dc (max.) 21.9
Full thread if L ≤ 40
k (max.) 5.5
L (mm) 16
P 1.5
s 6

Standards

ISO 7380-2

Article numbers

Article number 51028.100.016
EAN 8715492258700
UBB 953351986773
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.