text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Plain 010.9 M5X25


Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M5
Length 25 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M5
dk (max.) 9.5
Full thread if L ≤ 25
k (max.) 2.75
L (mm) 25
P 0.8
s 3

Standards

ISO 7380-1
ASME ≈B18.3.4M
NF ≈E25-126
BS ≈4168-6

Article numbers

Article number 07150.050.025
EAN 8715492068781
UBB 950351438094
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.