text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Stainless steel A4 M4X40


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 1

Specifications

Diameter M4
Length 40 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M4
dk (max.) 7.6
Full thread if L ≤ 16
k (max.) 2.2
L (mm) 40
P 0.7
s 2.5

Standards

BS ≈4168-6
NF ≈E25-126
ISO 7380-1
ASME ≈B18.3.4M

Article numbers

Article number 55030.040.040
EAN 8715494134569
UBB 500571379998
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.