text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Stainless steel A2 M4X60


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M4
Length 60 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M4
dk (max.) 7.6
Full thread if L ≤ 16
k (max.) 2.2
L (mm) 60
P 0.7
s 2.5

Standards

NF ≈E25-126
ASME ≈B18.3.4M
ISO 7380-1
BS ≈4168-6

Article numbers

Article number 51030.040.060
EAN 8715494607537
UBB 500633133789
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.