text.skipToContent text.skipToNavigation

Hexagon nut turned MF left hand thread DIN 934 Free-cutting steel Plain |6| M27X2,00 (LH)


Article number
Diameter
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Packed per 1

Specifications

Diameter M27
Class |6|
Driving features Hexagon
Material Free-cutting steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M27
m 22
P 2
s 41

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 11007.270.200
EAN 8715492567642
UBB 950355711819
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.