My Favorites
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
Hexagon bolts and screws
01430
01430.140.050
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
Hexagon head screw oversized thread DIN 933 Steel Hot dip galvanized 8.8 M14X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
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
M14
Length
50 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Hot dip galvanized
Thread
Metric thread
Info
Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized
Dimensions
d-D
M14
k
8.8
L (mm)
50
P
2
s
22
Download as PDF
Print
Standards
ISO
4017
NF
E25-114
ASME
B18.2.3.1M
DIN
933
NEN
1568
Article numbers
Article number
01430.140.050
EAN
8715492412409
UBB
953351040639
UNSPSC
31161620