Hexagon bolts and screws
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
Hexagon bolts and screws
01249
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
Hexagon head screw MF/MEF ISO 8676 Steel Zinc plated 8.8
Previous
Next
Article number
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric extra fine thread
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric extra fine thread
Standards
DIN
961
ISO
8676
NEN
1568
NF
E25-151