Hexagon bolts and screws
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
Bolts
Hexagon bolts and screws
04171
04171.200.045
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
Hexagon head screw MEF DIN 961 Steel Plain 10.9 M20X1,50X45
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M20
Length
45 mm
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric extra fine thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
d-D
M20
k
12.5
L (mm)
45
P
1.5
s
30
Download as PDF
Print
Standards
DIN
961
NEN
1568
NF
E25-151
ISO
8676
Article numbers
Article number
04171.200.045
EAN
8715492122513
UBB
953351783980
UNSPSC
31161620
Download CAD model