text.skipToContent text.skipToNavigation

Hexagon head screw MEF DIN 961 Steel Plain 10.9 M18X1,50X40


Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M18
Length 40 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M18
k 11.5
L (mm) 40
P 1.5
s 27

Standards

NF E25-151
DIN 961
ISO 8676
NEN 1568

Article numbers

Article number 04171.180.040
EAN 8715492122476
UBB 950351338757
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.