Algemeen Allen
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
Hexagon bolts and screws
01210
01210.050.050
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
Hexagon head screw ISO 4017/ DIN 933 Steel Zinc plated 8.8 M5X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
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
M5
Length
50 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
d-D
M5
k
3.5
L (mm)
50
P
0.8
s
8
Download as PDF
Print
Standards
NF
E25-114
DIN
933
ISO
4017
ASME
B18.2.3.1M
NEN
1568
Article numbers
Article number
01210.050.050
EAN
8715492029584
UBB
950351063504
UNSPSC
31161620