Hexagon bolts and screws
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
Bolts
Hexagon bolts and screws
08200
08200.200.065
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
Hexagon head bolt with hexagon nut DIN 601/555 Steel Zinc plated 4.8 M20X65
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
4.6
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M20
Length
65 mm
Class
4.6
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
The property class of the corresponding nuts is |4| as a minimum.
Depending the supplier material class can differ (4.6 or 4.8)
Dimensions
b (min.): 125mm
L≤200mm
52
b (min.): L
200mm
65
b (min.): L≤125mm
46
d-D
M20
k
12.5
L (mm)
65
m
16
P
2.5
s
30
Download as PDF
Print
Standards
NF
E25-115-1/E25-402
NEN
102/697
DIN
601/555
ISO
≈4016/4033
Article numbers
Article number
08200.200.065
EAN
8715492552457
UBB
950351100892
UNSPSC
31161620
Download CAD model