text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Zinc plated 4.8 M10X50


Article number
Diameter
Length
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M10
Length 50 mm
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 50
m 8
P 1.5
s 17

Standards

NEN 102/697
DIN 601/555
ISO ≈4016/4033
NF E25-115-1/E25-402

Article numbers

Article number 08200.100.050
EAN 8715492551320
UBB 950351091562
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.