text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M30X360


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M30
Length 360 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 72
b (min.): L200mm 85
b (min.): L≤125mm 66
d-D M30
k 18.7
L (mm) 360
P 3.5
s 46

Standards

DIN 931
NEN 1555
ASME B18.2.3.1M
ISO 4014
NF E25-112

Article numbers

Article number 01200.300.360
EAN 8715492028211
UBB 950351164419
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.