Hexagon bolts and screws
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
Bolts
Hexagon bolts and screws
01200
01200.270.140
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
Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M27X140
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M27
Length
140 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
b (min.): 125mm
L≤200mm
66
b (min.): L
200mm
79
b (min.): L≤125mm
60
d-D
M27
k
17
L (mm)
140
P
3
s
41
Download as PDF
Print
Standards
ASME
B18.2.3.1M
NEN
1555
DIN
931
ISO
4014
NF
E25-112
Article numbers
Article number
01200.270.140
EAN
8715492027894
UBB
950351161852
UNSPSC
31161620
Download CAD model