Hexagon bolts and screws
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
Bolts
Hexagon bolts and screws
01200
01200.120.051
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
Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M12X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
50 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
b (min.): 125mm
L≤200mm
36
b (min.): L
200mm
49
b (min.): L≤125mm
30
d-D
M12
k
7.5
L (mm)
50
P
1.75
s
18
Download as PDF
Print
Standards
DIN
931
NF
E25-112
NEN
1555
ASME
B18.2.3.1M
ISO
4014
Article numbers
Article number
01200.120.051
EAN
8715492025869
UBB
952351614294
UNSPSC
31161620
Download CAD model