text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Stainless steel A2 Min.50 M6X70


Article number
Diameter
Length
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M6
Length 70 mm
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
k 4
L (mm) 70
P 1
s 10

Standards

DIN 931
ASME B18.2.3.1M
NEN 1555
NF E25-112
ISO 4014

Article numbers

Article number 51000.060.070
EAN 8715492250247
UBB 950351762543
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.