text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Stainless steel A2 Min.50 M14X200


Article number
Diameter
Length
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M14
Length 200 mm
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

b (min.): 125mmL≤200mm 40
b (min.): L200mm 53
b (min.): L≤125mm 34
d-D M14
k 8.8
L (mm) 200
P 2
s 22

Standards

ASME B18.2.3.1M
NEN 1555
DIN 931
ISO 4014
NF E25-112

Article numbers

Article number 51000.140.200
EAN 8715492251213
UBB 952351935475
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.