text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Stainless steel A2 Min.50 M10X380


Article number
Diameter
Length
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M10
Length 380 mm
Class Min.50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 380
P 1.5
s 17

Standards

DIN 931
ISO 4014
NF E25-112
NEN 1555
ASME B18.2.3.1M

Article numbers

Article number 51000.100.380
EAN 8715494134330
UBB 500571244192
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.