text.skipToContent text.skipToNavigation

Hexagon flange bolt with toothed flange DIN ≈6921 Steel Plain 100 M16X40


Article number
Diameter
Length
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M16
Length 40 mm
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M16
dc 31
k 11.2
L (mm) 40
P 2
s 22

Standards

DIN ≈6921

Article numbers

Article number 01050.160.040
EAN 8715492019363
UBB 950351125725
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.