text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Plain 8.8 M8X35


Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 1

Specifications

Diameter M8
Length 35 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 22
d-D M8
dc (max.) 18
k (max.) 8.1
L (mm) 35
P 1.25
s 13

Standards

ASME ≈B18.2.3.4M
ISO ≈4162
EN ≈1665
DIN 6921

Article numbers

Article number 01255.080.035
EAN 8717077235168
UBB 500648931219
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.