Thread insert tool
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
Thread Repair and Inserts
Thread insert tool
71580.120.001
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
HANDTOOL THR INS TP6102 M12
Add to catalogue
Previous
Next
/ price per 
-
Excl. VAT
Article number
71580.120.001
Diameter
Brand
Fabory
For nom. size
12
For nom. size d1
12
Material
Steel
Surface treatment
Plain
Type no.
6102
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Diameter
M12
Brand
Fabory
For nom. size
12
For nom. size d1
12
Material
Steel
Surface treatment
Plain
Type no.
6102
Weight per piece (g)
127.2
Info
Advantages of the hand- and machine tool for self-cutting threaded inserts with hexagon socket:
The insert doesn't have to be screwed onto the tool: saves up to 50% assembly time.
The insert can simply be assembled with this tool: use with tap wrench or with screw machine.
The insertion tool only needs to turn clockwise.
The insert is easily removed by unscrewing.
Tool exclusively for machine insertion or manual insertion (with the aid of a tap wrench or an open-ended spanner) of self-tapping thread inserts with hexagonal socket types 302 2 and 308 2.
d1 = tool fit for this inner diameter of the insert.
s = nominal socket width across flats of the insert.
G = drive square width across flats.
Dimensions
B
125
F
14
G
11
s
10.1
Download as PDF
Print
Article numbers
Article number
71580.120.001
EAN
8715494295581
UBB
500505986926
UNSPSC
31162802