text.skipToContent text.skipToNavigation

Hammer drill bit Multicutter 4 dm 10.0 mm working L 250 mm L 310 mm SDS-Plus PROMAT


Article number 3I453387
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 4
Suitable for steel Yes
Suitable for concrete Yes
Packed per 1

Specifications

Total length (mm) 310
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 4
Suitable for steel Yes
Suitable for concrete Yes
Cutting material Other
Spiral drill Yes
Brand Promat
Commodity code 82075030

Article numbers

Article number 3I453387
EAN 4015448879497
UBB 500581757258
UNSPSC 27112700
Manufacturer article nr  4000863541
Do not close this page. This message will disappear, when the page is fully loaded.