text.skipToContent text.skipToNavigation

Hammer drill bit Bionic Pro dm 18.0 mm working L 200 mm L 250 mm SDS-Plus HELLER


Article number 3Y421364
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 250
Diameter drill (mm) 18
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller
Commodity code 82075030

Article numbers

Article number 3Y421364
EAN 4010159176569
UBB 500581955589
UNSPSC 20111603
Manufacturer article nr  17656
Do not close this page. This message will disappear, when the page is fully loaded.