Grooved pins
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
Pins and Keys
Grooved pins
39780
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
Grooved pin with round head ISO 8746 Aluminium
Previous
Next
Article number
Material
Aluminium
Info
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Material
Aluminium
Info
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
Standards
ISO
8746-A