text.skipToContent text.skipToNavigation

Gedore VDE Adjustable Wrench 36mm Jaw Width Chrome Plated


Dip-insulated, Individually tested, insulation up to 1000 V, Immersion Insulated, Individually tested, insulation up to 1000 V

Article number 1Z077288
Weight 880
Isolation protection 1000 V Yes
Max. spanner opening (mm) 36
Low spark model No
Scale (mm) ['0.000', '36.000']
Packed per 1

Specifications

Weight 880
Isolation protection 1000 V Yes
Max. spanner opening (mm) 36
Low spark model No
Scale (mm) ['0.000', '36.000']
Tested according to ISO 6787 No
Jaw position (°) 15
VDE tested No
Brand Gedore
Commodity code 82041200
Type VDE Adjustable Wrench

Description

Dip-insulated, Individually tested, insulation up to 1000 V, Immersion Insulated, Individually tested, insulation up to 1000 V

Article numbers

Article number 1Z077288
EAN 4010886883716
UBB 500642491426
UNSPSC 27111726
Manufacturer article nr  2179075
Do not close this page. This message will disappear, when the page is fully loaded.