text.skipToContent text.skipToNavigation

Gedore VDE 8367-160 Heavy-Duty End Cutting Nipper 1.6mm Capacity Insulated Handle 160mm


High leverage for easier work, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article number 0M919372
Insulated Yes
Weight 220
Length (mm) 160
Isolation protection 1000 V Yes
Head width (mm) 27
Packed per 1

Specifications

Insulated Yes
Weight 220
Length (mm) 160
Isolation protection 1000 V Yes
Head width (mm) 27
ESD tested No
Head height (mm) 23.5
VDE tested Yes
Brand Gedore
Model VDE 8367-160

Description

High leverage for easier work, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number 0M919372
EAN 4010886895016
UBB 500642389471
UNSPSC 23151901
Manufacturer article nr  2324830
Do not close this page. This message will disappear, when the page is fully loaded.