text.skipToContent text.skipToNavigation

Gedore VDE 8122-160 H Round Nose Pliers 48mm Jaw Length Straight Tip Insulated Handle Steel 160mm


With long jaws, serrated gripping faces, For gripping and bending, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Article number 9M332694
Insulated Yes
Weight 137
Length 165
Isolation protection 1000 V Yes
Jaw length (mm) 48
Packed per 1

Specifications

Insulated Yes
Weight 137
Length 165
Isolation protection 1000 V Yes
Jaw length (mm) 48
Head width (mm) 16.5
With impact protection No
ESD tested No
Head height (mm) 8.7
VDE tested Yes
Brand Gedore
Model VDE 8122-160 H

Description

With long jaws, serrated gripping faces, For gripping and bending, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Article numbers

Article number 9M332694
EAN 4010886816004
UBB 500642373038
UNSPSC 27112125
Manufacturer article nr  1552104
Do not close this page. This message will disappear, when the page is fully loaded.