text.skipToContent text.skipToNavigation

Gedore TX 19 Socket E16 1/2" Square Drive CrV Steel Chrome Plated 38mm


Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article number
Design For protruding Torx screw
Total length (mm) 38
Diameter 19
Size (TX) 16
Length (mm) 38
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 38
Diameter 19
Size (TX) 16
Length (mm) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Connection size (mm) 12.5
Wrench depth (mm) 13
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 60
Commodity code 8204200000
Type Socket

Description

Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2234.160.001
EAN 4010886619445
UBB 240122714092
UNSPSC 25191700
Manufacturer article nr  6194420

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.