Torque wrenches
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
Torque tools
Torque wrenches
0C698400
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
Gedore 4550-10 Torque Wrench 12.5mm 20Nm 395mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0C698400
Insulated
No
Electronic
No
Weight
1340
Total length (mm)
395
Isolation protection 1000 V
No
Connection size
1/2 inch
With signal tone
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
No
Weight
1340
Total length (mm)
395
Isolation protection 1000 V
No
Connection size
1/2 inch
With signal tone
Yes
Tightening moment (Nm)
['20.000', '100.000']
Head width (mm)
44
Connection size (mm)
12.5
Accuracy scale division (Nm)
0.5
Screwdriver model
No
Accuracy according to ISO 6789 (%)
3
Head height (mm)
36
With scale
Yes
VDE tested
No
Brand
Gedore
Model
4550-10
Type
Torque Wrench
Download as PDF
Print
Article numbers
Article number
0C698400
EAN
4002805455012
UBB
500632595970
UNSPSC
27111715
Manufacturer article nr
7601530